Monogram Door Mat, Natural, Black, 22 in W x 36 in L
- Mfr # 180032236N
- Zoro # G312843149
product price:
$
48.59
/ea
Key Features
Overall Width
22 in
Overall Length
36 in
Color
Natural, Black
Series
Amanda Circle
Face Material Weight
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 180032236N
- Zoro #
- G312843149
- UPC #
- 865207101093
- Country of Origin
- India
Dimensions
- Overall Width
- 22 in
- Overall Length
- 36 in
- Size
- 22 x 36
Details
- Item
- Monogram Door Mat
- Color
- Natural, Black
- Series
- Amanda Circle
- Printed Image or Message
- Letter N
- Face Material Weight
- 8
- Surface Design
- Armada Circle
Description
Calloway Mills 180032236N Armada Circle Monogram Doormat 22" x 36" (Letter N)
- • Over-sized to provide more coverage
- • All-season, colorfast and weather tolerant
- • Durable coir that scrapes shoes clean
- • Vinyl backing to help prevent movement
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.