
Monogram Door Mat, Natural, Black, 24 in W x 36 in L
Mfr # 180022436C
Zoro # G012841292
product price: $38.45
/eaKey Features
Overall Width
24 in
Overall Length
36 in
Color
Natural, Black
Face Material Weight
7
Surface Design
Chateaux
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
180022436C
Zoro #
G012841292
UPC #
818912028025
Country of Origin
India
Dimensions
Overall Width
24 in
Overall Length
36 in
Size
24 x 36
Details
Item
Monogram Door Mat
Color
Natural, Black
Printed Image or Message
Letter C
Face Material Weight
7
Surface Design
Chateaux
Series
Chateaux
Description
Calloway Mills 180022436C Chateaux Monogram Doormat, 24" x 36" (Letter C)
- • Over-sized to provide more coverage
- • All-season, colorfast and weather tolerant
- • Durable coir that scrapes shoes clean
- • Vinyl backing to help prevent movement
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.