
Monogram Door Mat, Natural, Black, 24 in W x 48 in L
Mfr # 152962448F
Zoro # G912842207
product price: $61.59
/eaKey Features
Overall Width
24 in
Overall Length
48 in
Size
24 x 48
Color
Natural, Black
Series
Black Border
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
152962448F
Zoro #
G912842207
UPC #
840195328950
Country of Origin
India
Dimensions
Overall Width
24 in
Overall Length
48 in
Size
24 x 48
Details
Item
Monogram Door Mat
Color
Natural, Black
Series
Black Border
Face Material Weight
9
Printed Image or Message
Letter F
Surface Design
Black Border
Description
Calloway Mills 152962448F Black Border 24" x 48" Monogram Doormat (Letter F)
- • Over-sized to provide more coverage
- • All-season, colorfast and weather tolerant
- • Durable coir that scrapes shoes clean
- • Vinyl backing to help prevent movement
- • Dimensions 24"x 48"x0.60"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.