Monogram Door Mat, Natural, Black, 24 in W x 48 in L

  • Mfr # 152962448U

  • Zoro # G912842337


product price:  $61.59
/ea

Key Features

Overall Width
24 in
Overall Length
48 in
Size
24 x 48
Color
Natural, Black
Face Material Weight
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
152962448U
Zoro #
G912842337
UPC #
840195329100
Country of Origin
India

Dimensions

Overall Width
24 in
Overall Length
48 in
Size
24 x 48

Details

Item
Monogram Door Mat
Color
Natural, Black
Face Material Weight
9
Surface Design
Black Border
Printed Image or Message
Letter U
Series
Black Border

Description

Calloway Mills 152962448U Black Border 24" x 48" Monogram Doormat (Letter U)


  • • Over-sized to provide more coverage
  • • All-season, colorfast and weather tolerant
  • • Durable coir that scrapes shoes clean
  • • Vinyl backing to help prevent movement
  • • Dimensions 24"x 48"x0.60"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.