
Monogram Door Mat, Natural, Black, 30 in W x 48 in L
Mfr # 152963048F
Zoro # G012842831
product price:Â $76.99
/ea
Free Shipping & Returns
Key Features
Overall Width
30 in
Overall Length
48 in
Size
30 x 48
Color
Natural, Black
Surface Design
Black Border
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
152963048F
Zoro #
G012842831
UPC #
840195337815
Country of Origin
India
Dimensions
Overall Width
30 in
Overall Length
48 in
Size
30 x 48
Details
Item
Monogram Door Mat
Color
Natural, Black
Printed Image or Message
Letter F
Surface Design
Black Border
Face Material Weight
15
Series
Black Border
Description
Durable, yet warm and inviting, this monogrammed Door Mat is an attractive, yet functional addition to any home decor. Made of heavy-duty rubber and natural coir that scrapes shoes clean, this resilient Door Mat absorbs moisture and stands up to foot traffic. Vacuum, sweep or lightly hose clean and allow to dry.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.