Shop CALLOWAY MILLS
See all product information
Create Account
Monogram Door Mat, Natural, Black, 30 in W x 48 in L
- Mfr # 152963048P
- Zoro # G312843101
product price:
$
76.99
/ea
Key Features
Overall Width
30 in
Overall Length
48 in
Size
30 x 48
Color
Natural, Black
Surface Design
Black Border
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 152963048P
- Zoro #
- G312843101
- UPC #
- 840195337914
- Country of Origin
- India
- Item
- Monogram Door Mat
- Color
- Natural, Black
- Surface Design
- Black Border
- Printed Image or Message
- Letter P
- Face Material Weight
- 15
- Series
- Black Border
Dimensions
- Overall Width
- 30 in
- Overall Length
- 48 in
- Size
- 30 x 48
Description
Calloway Mills 152963048P Black Border 30" x 48" Monogram Doormat (Letter P)
- • Over-sized to provide more coverage
- • All-season, colorfast and weather tolerant
- • Durable coir that scrapes shoes clean
- • Vinyl backing to help prevent movement
- • Dimensions 30"x 48"x0.60"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.