Monogram Door Mat, Natural, Black, 30 in W x 48 in L

  • Mfr # 152963048S

  • Zoro # G512843123


product price:  $76.99
/ea
Free Shipping & Returns

Key Features

Overall Width
30 in
Overall Length
48 in
Size
30 x 48
Color
Natural, Black
Face Material Weight
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
152963048S
Zoro #
G512843123
UPC #
840195337945
Country of Origin
India

Dimensions

Overall Width
30 in
Overall Length
48 in
Size
30 x 48

Details

Item
Monogram Door Mat
Color
Natural, Black
Face Material Weight
15
Surface Design
Black Border
Series
Black Border
Printed Image or Message
Letter S

Description

Calloway Mills 152963048S Black Border 30" x 48" Monogram Doormat (Letter S)


  • • Over-sized to provide more coverage
  • • All-season, colorfast and weather tolerant
  • • Durable coir that scrapes shoes clean
  • • Vinyl backing to help prevent movement
  • • Dimensions 30"x 48"x0.60"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.