Monogram Door Mat, Natural, Black, 36 in W x 72 in L
- Mfr # 152963672D
- Zoro # G412843421
product price:
$
161.99
/ea
Free Shipping & Returns
Key Features
Overall Width
36 in
Overall Length
72 in
Size
36 x 72
Color
Natural, Black
Series
Black Border
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 152963672D
- Zoro #
- G412843421
- UPC #
- 840195338058
- Country of Origin
- India
- Item
- Monogram Door Mat
- Color
- Natural, Black
- Series
- Black Border
- Printed Image or Message
- Letter D
- Surface Design
- Black Border
- Face Material Weight
- 20
Dimensions
- Overall Width
- 36 in
- Overall Length
- 72 in
- Size
- 36 x 72
Description
Calloway Mills 152963672D Black Border 36" x 72" Monogram Doormat (Letter D)
- • Over-sized to provide more coverage
- • All-season, colorfast and weather tolerant
- • Durable coir that scrapes shoes clean
- • Vinyl backing to help prevent movement
- • Dimensions 36"x 72"x0.60"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.