
Monogram Door Mat, Natural, Black, 36 in W x 72 in L
Mfr # 152963672G
Zoro # G512843628
product price: $161.99
/ea
Free Shipping & Returns
Key Features
Overall Width
36 in
Overall Length
72 in
Size
36 x 72
Color
Natural, Black
Surface Design
Black Border
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
152963672G
Zoro #
G512843628
UPC #
840195338089
Country of Origin
India
Dimensions
Overall Width
36 in
Overall Length
72 in
Size
36 x 72
Details
Item
Monogram Door Mat
Color
Natural, Black
Surface Design
Black Border
Printed Image or Message
Letter G
Series
Black Border
Face Material Weight
20
Description
Calloway Mills 152963672G Black Border 36" x 72" Monogram Doormat (Letter G)
- • Over-sized to provide more coverage
- • All-season, colorfast and weather tolerant
- • Durable coir that scrapes shoes clean
- • Vinyl backing to help prevent movement
- • Dimensions 36"x 72"x0.60"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.