Monogram Door Mat, Natural, Black, 36 in W x 72 in L
- Mfr # 180073672A
- Zoro # G012843319
product price:
$
161.99
/ea
Free Shipping & Returns
Key Features
Overall Width
36 in
Overall Length
72 in
Color
Natural, Black
Face Material Weight
28
Series
Garbo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 180073672A
- Zoro #
- G012843319
- UPC #
- 836754001082
- Country of Origin
- India
Dimensions
- Overall Width
- 36 in
- Overall Length
- 72 in
- Size
- 36 x 72
Details
- Item
- Monogram Door Mat
- Color
- Natural, Black
- Face Material Weight
- 28
- Printed Image or Message
- Letter A
- Series
- Garbo
- Surface Design
- Garbo
Description
Calloway Mills 180073672A Garbo Monogram Doormat, Extra-thick 3' x 6' x 1.50" (Letter A)
- • Over-sized to provide more coverage
- • 100% natural coir
- • All-season, colorfast and weather tolerant
- • Extra-thick, extremely durable
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.