
Monogram Door Mat, Natural, Black, 36 in W x 72 in L
Mfr # 180073672O
Zoro # G912844492
product price: $162.99
/ea
Free Shipping & Returns
Key Features
Overall Width
36 in
Overall Length
72 in
Color
Natural, Black
Face Material Weight
28
Series
Garbo
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
180073672O
Zoro #
G912844492
UPC #
836754001228
Country of Origin
India
Dimensions
Overall Width
36 in
Overall Length
72 in
Size
36 x 72
Details
Item
Monogram Door Mat
Color
Natural, Black
Face Material Weight
28
Series
Garbo
Surface Design
Garbo
Printed Image or Message
Letter O
Description
Calloway Mills 180073672O Garbo Monogram Doormat, Extra-thick 3' x 6' x 1.50" (Letter O)
- • Over-sized to provide more coverage
- • 100% natural coir
- • All-season, colorfast and weather tolerant
- • Extra-thick, extremely durable
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.