Monogram Door Mat, Natural, Black, 36 in W x 72 in L

  • Mfr # 180073672W

  • Zoro # G312844672


product price:  $153.99
/ea
Free Shipping & Returns

Key Features

Overall Width
36 in
Overall Length
72 in
Color
Natural, Black
Series
Garbo
Surface Design
Garbo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
180073672W
Zoro #
G312844672
UPC #
836754001303
Country of Origin
India

Dimensions

Overall Width
36 in
Overall Length
72 in
Size
36 x 72

Details

Item
Monogram Door Mat
Color
Natural, Black
Series
Garbo
Printed Image or Message
Letter W
Surface Design
Garbo
Face Material Weight
28

Description

Calloway Mills 180073672W Garbo Monogram Doormat, Extra-thick 3' x 6' x 1.50" (Letter W)


  • • Over-sized to provide more coverage
  • • 100% natural coir
  • • All-season, colorfast and weather tolerant
  • • Extra-thick, extremely durable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.