
Monogram Door Mat, Natural, Black, 36 in W x 72 in L
Mfr # 180093672Z
Zoro # G512844816
product price: $153.99
/ea
Free Shipping & Returns
Key Features
Overall Width
36 in
Overall Length
72 in
Color
Natural, Black
Series
The Grecian
Surface Design
Grecian
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
180093672Z
Zoro #
G512844816
UPC #
836754002959
Country of Origin
India
Dimensions
Overall Width
36 in
Overall Length
72 in
Size
36 x 72
Details
Item
Monogram Door Mat
Color
Natural, Black
Series
The Grecian
Printed Image or Message
Letter Z
Surface Design
Grecian
Face Material Weight
28
Description
Calloway Mills 180093672Z The Grecian Monogram Doormat, Extra-thick 3' x 6' (Letter Z)
- • Over-sized to provide more coverage
- • 100% natural coir
- • All-season, colorfast and weather tolerant
- • Extra-thick, extremely durable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.