Monogram Door Mat, Natural, Black, Red, 18 in W x 30 in L
- Mfr # 180061830P
- Zoro # G412840857
product price:
$
36.99
/ea
Key Features
Overall Width
18 in
Overall Length
30 in
Color
Natural, Black, Red
Surface Design
Esquire
Face Material Weight
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 180061830P
- Zoro #
- G412840857
- UPC #
- 836754144833
- Country of Origin
- India
- Item
- Monogram Door Mat
- Color
- Natural, Black, Red
- Surface Design
- Esquire
- Printed Image or Message
- Letter P
- Face Material Weight
- 6
- Series
- Esquire
Dimensions
- Overall Width
- 18 in
- Overall Length
- 30 in
- Size
- 18 x 30
Description
Calloway Mills 180061830P Esquire Monogram Doormat, Extra-thick 18" x 30" x 1.50" (Letter P)
- • All-season, colorfast and weather tolerant
- • 100% natural coir
- • Extra-thick, extremely durable
- • Dimensions: 18” x 30” x 1.50”
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.