
Monogram Door Mat, Natural, Black, Red, 18 in W x 30 in L
Mfr # 180061830X
Zoro # G212841153
product price: $36.99
/eaKey Features
Overall Width
18 in
Overall Length
30 in
Color
Natural, Black, Red
Face Material Weight
6
Series
Esquire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
180061830X
Zoro #
G212841153
UPC #
836754144918
Country of Origin
India
Dimensions
Overall Width
18 in
Overall Length
30 in
Size
18 x 30
Details
Item
Monogram Door Mat
Color
Natural, Black, Red
Printed Image or Message
Letter X
Face Material Weight
6
Series
Esquire
Surface Design
Esquire
Description
Calloway Mills 180061830X Esquire Monogram Doormat, Extra-thick 18" x 30" x 1.50" (Letter X)
- • All-season, colorfast and weather tolerant
- • 100% natural coir
- • Extra-thick, extremely durable
- • Dimensions: 18” x 30” x 1.50”
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.