Shop CALLOWAY MILLS
See all product information
Create Account
Monogram Door Mat, Natural, Black, Red, 24 in W x 36 in L
- Mfr # 180062436E
- Zoro # G212841214
product price:
$
55.39
/ea
Key Features
Overall Width
24 in
Overall Length
36 in
Color
Natural, Black, Red
Surface Design
Esquire
Series
Esquire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 180062436E
- Zoro #
- G212841214
- UPC #
- 836754000047
- Country of Origin
- India
- Item
- Monogram Door Mat
- Color
- Natural, Black, Red
- Surface Design
- Esquire
- Series
- Esquire
- Printed Image or Message
- Letter E
- Face Material Weight
- 12
Dimensions
- Overall Width
- 24 in
- Overall Length
- 36 in
- Size
- 24 x 36
Description
Calloway Mills 180062436E Esquire Monogram Doormat, Extra-thick 2' x 3' x 1.50" (Letter E)
- • Over-sized to provide more coverage
- • 100% natural coir
- • All-season, colorfast and weather tolerant
- • Extra-thick, extremely durable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.