Shop CALLOWAY MILLS
See all product information
Create Account
Monogram Door Mat, Natural, Black, Red, 24 in W x 36 in L
- Mfr # 180062436J
- Zoro # G612841500
product price:
$
55.39
/ea
Key Features
Overall Width
24 in
Overall Length
36 in
Color
Natural, Black, Red
Face Material Weight
12
Surface Design
Esquire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 180062436J
- Zoro #
- G612841500
- UPC #
- 836754000092
- Country of Origin
- India
Dimensions
- Overall Width
- 24 in
- Overall Length
- 36 in
- Size
- 24 x 36
Details
- Item
- Monogram Door Mat
- Color
- Natural, Black, Red
- Face Material Weight
- 12
- Surface Design
- Esquire
- Series
- Esquire
- Printed Image or Message
- Letter J
Description
Calloway Mills 180062436J Esquire Monogram Doormat, Extra-thick 2' x 3' x 1.50" (Letter J)
- • Over-sized to provide more coverage
- • 100% natural coir
- • All-season, colorfast and weather tolerant
- • Extra-thick, extremely durable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.