Monogram Door Mat, Natural, Black, Red, 24 in W x 36 in L

  • Mfr # 180062436X

  • Zoro # G012841520


product price:  $56.69
/ea

Key Features

Overall Width
24 in
Overall Length
36 in
Color
Natural, Black, Red
Series
Esquire
Face Material Weight
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180062436X
Zoro #
G012841520
UPC #
836754000238
Country of Origin
India

Dimensions

Overall Width
24 in
Overall Length
36 in
Size
24 x 36

Details

Item
Monogram Door Mat
Color
Natural, Black, Red
Printed Image or Message
Letter X
Series
Esquire
Face Material Weight
12
Surface Design
Esquire

Description

Calloway Mills 180062436X Esquire Monogram Doormat, Extra-thick 2' x 3' x 1.50" (Letter X)


  • • Over-sized to provide more coverage
  • • 100% natural coir
  • • All-season, colorfast and weather tolerant
  • • Extra-thick, extremely durable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.