Shop CALLOWAY MILLS
See all product information
Create Account
Monogram Door Mat, Natural, Blue, 18 in W x 30 in L
- Mfr # 152971830A
- Zoro # G812844509
product price:
$
32.39
/ea
Key Features
Overall Width
18 in
Overall Length
30 in
Color
Natural, Blue
Series
Blue Border
Face Material Weight
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 152971830A
- Zoro #
- G812844509
- UPC #
- 818912031032
- Country of Origin
- India
- Item
- Monogram Door Mat
- Color
- Natural, Blue
- Series
- Blue Border
- Face Material Weight
- 5
- Printed Image or Message
- Letter A
- Surface Design
- Blue Border
Dimensions
- Overall Width
- 18 in
- Overall Length
- 30 in
- Size
- 18 x 30
Description
Calloway Mills 152971830A Blue Border 18" x 30" Monogram Doormat (Letter A)
- • All-season, colorfast and weather tolerant
- • Durable coir that scrapes shoes clean
- • Vinyl backing to help prevent movement
- • Dimensions: 17" x 29" x 0.60"
- • Makes a great gift
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.