Monogram Door Mat, Natural, Burgundy, 18 in W x 30 in L

  • Mfr # 152991830L

  • Zoro # G012843234


product price:  $30.79
/ea

Key Features

Overall Width
18 in
Overall Length
30 in
Color
Natural, Burgundy
Series
Burgundy Border
Face Material Weight
5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
152991830L
Zoro #
G012843234
UPC #
818912032183
Country of Origin
India

Dimensions

Overall Width
18 in
Overall Length
30 in
Size
18 x 30

Details

Item
Monogram Door Mat
Color
Natural, Burgundy
Printed Image or Message
Letter L
Series
Burgundy Border
Face Material Weight
5
Surface Design
Burgundy Border

Description

Calloway Mills 152991830L Burgundy Border 18" x 30" Monogram Doormat (Letter L)


  • • All-season, colorfast and weather tolerant
  • • Durable coir that scrapes shoes clean
  • • Vinyl backing to help prevent movement
  • • Dimensions: 17" x 29" x 0.60"
  • • Makes a great gift

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.