Monogram Door Mat, Natural, Burgundy, 24 in W x 36 in L
- Mfr # 152992436N
- Zoro # G012844361
product price:
$
46.15
/ea
Key Features
Overall Width
24 in
Overall Length
36 in
Color
Natural, Burgundy
Surface Design
Burgundy Border
Face Material Weight
7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 152992436N
- Zoro #
- G012844361
- UPC #
- 818912032466
- Country of Origin
- India
- Item
- Monogram Door Mat
- Color
- Natural, Burgundy
- Printed Image or Message
- Letter N
- Surface Design
- Burgundy Border
- Face Material Weight
- 7
- Series
- Burgundy Border
Dimensions
- Overall Width
- 24 in
- Overall Length
- 36 in
- Size
- 24 x 36
Description
Calloway Mills 152992436N Burgundy Border 24" x 36" Monogram Doormat (Letter N)
- • Over-sized to provide more coverage
- • All-season, colorfast and weather tolerant
- • Durable coir that scrapes shoes clean
- • Vinyl backing to help prevent movement
- • Dimensions 24"x 36"x0.60"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.