Shop CALLOWAY MILLS
See all product information
Create Account
Monogram Door Mat, Natural, Periwinkle, 18 in W x 30 in L
- Mfr # 153021830X
- Zoro # G312843347
product price:
$
30.79
/ea
Key Features
Overall Width
18 in
Overall Length
30 in
Color
Natural, Periwinkle
Series
Periwinkle Border
Face Material Weight
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 153021830X
- Zoro #
- G312843347
- UPC #
- 818912033340
- Country of Origin
- India
- Item
- Monogram Door Mat
- Color
- Natural, Periwinkle
- Printed Image or Message
- Letter X
- Series
- Periwinkle Border
- Face Material Weight
- 5
- Surface Design
- Periwinkle Border
Dimensions
- Overall Width
- 18 in
- Overall Length
- 30 in
- Size
- 18 x 30
Description
Calloway Mills 153021830X Periwinkle Border 18" x 30" Monogram Doormat (Letter X)
- • All-season, colorfast and weather tolerant
- • Durable coir that scrapes shoes clean
- • Vinyl backing to help prevent movement
- • Dimensions: 17" x 29" x 0.60"
- • Makes a great gift
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.