
Monogram Door Mat, Natural, Periwinkle, 24 in W x 36 in L
Mfr # 153022436L
Zoro # G012844538
product price: $46.19
/eaKey Features
Overall Width
24 in
Overall Length
36 in
Color
Natural, Periwinkle
Face Material Weight
7
Surface Design
Periwinkle Border
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
153022436L
Zoro #
G012844538
UPC #
818912033487
Country of Origin
India
Dimensions
Overall Width
24 in
Overall Length
36 in
Size
24 x 36
Details
Item
Monogram Door Mat
Color
Natural, Periwinkle
Face Material Weight
7
Surface Design
Periwinkle Border
Printed Image or Message
Letter L
Series
Periwinkle Border
Description
Calloway Mills 153022436L Periwinkle Border 24" x 36" Monogram Doormat (Letter L)
- • Over-sized to provide more coverage
- • All-season, colorfast and weather tolerant
- • Durable coir that scrapes shoes clean
- • Vinyl backing to help prevent movement
- • Dimensions 24"x 36"x0.60"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.