Monogram Door Mat, Natural, Periwinkle, 24 in W x 36 in L

  • Mfr # 153022436Y

  • Zoro # G112840799


product price:  $46.19
/ea

Key Features

Overall Width
24 in
Overall Length
36 in
Color
Natural, Periwinkle
Surface Design
Periwinkle Border
Face Material Weight
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
153022436Y
Zoro #
G112840799
UPC #
818912033623
Country of Origin
India

Dimensions

Overall Width
24 in
Overall Length
36 in
Size
24 x 36

Details

Item
Monogram Door Mat
Color
Natural, Periwinkle
Surface Design
Periwinkle Border
Printed Image or Message
Letter Y
Face Material Weight
7
Series
Periwinkle Border

Description

Calloway Mills 153022436Y Periwinkle Border 24" x 36" Monogram Doormat (Letter Y)


  • • Over-sized to provide more coverage
  • • All-season, colorfast and weather tolerant
  • • Durable coir that scrapes shoes clean
  • • Vinyl backing to help prevent movement
  • • Dimensions 24"x 36"x0.60"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.