
Monogram Door Mat, Natural, Red, 18 in W x 30 in L
Mfr # 153031830F
Zoro # G912840937
product price: $30.79
/eaKey Features
Overall Width
18 in
Overall Length
30 in
Color
Natural, Red
Face Material Weight
5
Surface Design
Red Border
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
153031830F
Zoro #
G912840937
UPC #
818912033692
Country of Origin
India
Dimensions
Overall Width
18 in
Overall Length
30 in
Size
18 x 30
Details
Item
Monogram Door Mat
Color
Natural, Red
Printed Image or Message
Letter F
Face Material Weight
5
Surface Design
Red Border
Series
Red Border
Description
Calloway Mills 153031830F Red Border 18" x 30" Monogram Doormat (Letter F)
- • All-season, colorfast and weather tolerant
- • Durable coir that scrapes shoes clean
- • Vinyl backing to help prevent movement
- • Dimensions: 17" x 29" x 0.60"
- • Makes a great gift
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.