Monogram Door Mat, Natural, Sage Green, 18 in W x 30 in L

  • Mfr # 153041830C

  • Zoro # G512842089


product price:  $32.39
/ea

Key Features

Overall Width
18 in
Overall Length
30 in
Color
Natural, Sage Green
Series
Sage Green Border
Face Material Weight
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
153041830C
Zoro #
G512842089
UPC #
818912034187
Country of Origin
India

Dimensions

Overall Width
18 in
Overall Length
30 in
Size
18 x 30

Details

Item
Monogram Door Mat
Color
Natural, Sage Green
Printed Image or Message
Letter C
Series
Sage Green Border
Face Material Weight
5
Surface Design
Sage Green Border

Description

Calloway Mills 153041830C Sage Green Border 18" x 30" Monogram Doormat (Letter C)


  • • All-season, colorfast and weather tolerant
  • • Durable coir that scrapes shoes clean
  • • Vinyl backing to help prevent movement
  • • Dimensions: 17" x 29" x 0.60"
  • • Makes a great gift

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.