
Monogram Door Mat, Rubber, Black, Natural, 18 in W x 30 in L
Mfr # 150011830B
Zoro # G912844324
product price: $24.69
/eaKey Features
Overall Width
18 in
Overall Length
30 in
Size
18 x 30
Color
Black, Natural
Surface Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150011830B
Zoro #
G912844324
UPC #
836754921014
Country of Origin
India
Dimensions
Overall Width
18 in
Overall Length
30 in
Size
18 x 30
Details
Item
Monogram Door Mat
Color
Black, Natural
Surface Material
Rubber
Printed Image or Message
Letter B
Face Material Weight
7
Surface Design
Rubber W/ Insert
Description
Calloway Mills 150011830B Rubber Monogram Doormat 18" x 30" (Letter B)
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.