
Monogram Insert Door Mat, Black, Natural, 24 in W x 36 in L
Mfr # 160012436B
Zoro # G712844692
product price: $33.99
/eaKey Features
Overall Width
24 in
Overall Length
36 in
Size
24 x 36
Color
Black, Natural
Printed Image or Message
Letter B
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
160012436B
Zoro #
G712844692
UPC #
836754500066
Country of Origin
India
Dimensions
Overall Width
24 in
Overall Length
36 in
Size
24 x 36
Details
Item
Monogram Insert Door Mat
Color
Black, Natural
Printed Image or Message
Letter B
Surface Design
Rubber W/ Insert
Face Material Weight
11
Description
Calloway Mills 160012436B Rubber Monogram Insert Doormat, 2' x 3' (Letter B)
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.