Monogram Insert Door Mat, Black, Natural, 24 in W x 36 in L

  • Mfr # 160012436K

  • Zoro # G012844811


product price:  $31.67
/ea

Key Features

Overall Width
24 in
Overall Length
36 in
Size
24 x 36
Color
Black, Natural
Face Material Weight
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
160012436K
Zoro #
G012844811
UPC #
836754500240
Country of Origin
India

Dimensions

Overall Width
24 in
Overall Length
36 in
Size
24 x 36

Details

Item
Monogram Insert Door Mat
Color
Black, Natural
Face Material Weight
11
Printed Image or Message
Letter K
Surface Design
Rubber W/ Insert

Description

Calloway Mills 160012436K Rubber Monogram Insert Doormat, 2' x 3' (Letter K)



Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.