
Monogram Insert Door Mat, Black, Natural, 24 in W x 36 in L
Mfr # 160012436X
Zoro # G012841049
product price: $33.55
/eaKey Features
Overall Width
24 in
Overall Length
36 in
Size
24 x 36
Color
Black, Natural
Printed Image or Message
Letter X
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
160012436X
Zoro #
G012841049
UPC #
836754500509
Country of Origin
India
Dimensions
Overall Width
24 in
Overall Length
36 in
Size
24 x 36
Details
Item
Monogram Insert Door Mat
Color
Black, Natural
Printed Image or Message
Letter X
Surface Design
Rubber W/ Insert
Face Material Weight
11
Description
Calloway Mills 160012436X Rubber Monogram Insert Doormat, 2' x 3' (Letter X)
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.