
Monogram Insert Door Mat, Rubber, Black, Natural, 19 in W x 25 in L
Mfr # 180041925K
Zoro # G212843409
product price: $23.15
/eaKey Features
Overall Width
19 in
Overall Length
25 in
Size
19 x 25
Color
Black, Natural
Surface Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
180041925K
Zoro #
G212843409
UPC #
836754857467
Country of Origin
India
Dimensions
Overall Width
19 in
Overall Length
25 in
Size
19 x 25
Details
Item
Monogram Insert Door Mat
Color
Black, Natural
Surface Material
Rubber
Printed Image or Message
Letter K
Face Material Weight
4
Surface Design
Insert
Description
Calloway Mills 180041925K Monogram Insert Doormat 19" x 25" (LETTER K)
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.