Monogram Insert Door Mat, Rubber, Black, Natural, 19 in W x 25 in L
- Mfr # 180041925L
- Zoro # G612843436
product price:
$
23.15
/ea
Key Features
Overall Width
19 in
Overall Length
25 in
Size
19 x 25
Color
Black, Natural
Surface Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 180041925L
- Zoro #
- G612843436
- UPC #
- 836754857474
- Country of Origin
- India
- Item
- Monogram Insert Door Mat
- Color
- Black, Natural
- Surface Material
- Rubber
- Printed Image or Message
- Letter L
- Face Material Weight
- 4
- Surface Design
- Insert
Dimensions
- Overall Width
- 19 in
- Overall Length
- 25 in
- Size
- 19 x 25
Description
Calloway Mills 180041925L Monogram Insert Doormat 19" x 25" (LETTER L)
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.