Mud Scrubber Tray, Coir/Rubber, 16 in W x 24 in L

  • Mfr # 112971624

  • Zoro # G812451660


product price: $18.13
/ea

Key Features

Overall Width
16 in
Overall Length
24 in
Surface Material
Coir/Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112971624
Zoro #
G812451660
UPC #
840195346961
Country of Origin
India

Dimensions

Overall Width
16 in
Overall Length
24 in
Size
24 in x 16 in

Details

Item
Mud Scrubber Tray
Surface Material
Coir/Rubber

Description

Experience the efficiency of resilient coir fibers effortlessly removing dirt, mud, snow, and grass from shoes and boots. Our rubber tray base secures the bristles in place, keeping floors debris-free. Crafted from sustainable coconut fiber, our eco-conscious design withstands all weather conditions without deterioration. Upgrade your entryway with our durable, sustainable solution today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.