Mud Scrubber Tray, Coir/Rubber, 18 in W x 30 in L

  • Mfr # 112981830

  • Zoro # G212451857


product price: $29.99
/ea

Key Features

Overall Width
18 in
Overall Length
30 in
Surface Material
Coir/Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112981830
Zoro #
G212451857
UPC #
840195345940
Country of Origin
India

Dimensions

Overall Width
18 in
Overall Length
30 in
Size
30 in x 18 in

Details

Item
Mud Scrubber Tray
Surface Material
Coir/Rubber

Description

Experience the power of tough, slender coir fibers that effortlessly tackle stubborn dirt, mud, snow, and grass from shoes and boots. Our rubber tray base ensures the coir bristles stay firmly in place, keeping debris off your floors with ease.Crafted from sustainable, environmentally-friendly natural coconut fiber coir, our bristles are not only effective but also eco-conscious. Rest assured, our all-weather resistant design ensures longevity, resisting rot or breakdown from even the harshest elements.Upgrade your entryway with our durable and sustainable solution today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.