Zoro Homepage

Natural, Black, 18 W x 30 L

  • Mfr # 104811830

  • Zoro # G005839206


product price: $33.99
/ea

Key Features

Size
18 x 30
Color
Natural, Black
Surface Material
Coir
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104811830
Zoro #
G005839206
UPC #
818912029220
Country of Origin
India

Dimensions

Size
18 x 30

Details

Color
Natural, Black
Surface Material
Coir

Description

Made of natural coir, a dense fiber that is naturally mold and mildew resistant. Coir is a renewable resource that is durable and weather tolerant. Expertly made by hand of 100% coir, this durable, heavy-duty doormat is earth friendly, naturally abrasive to scrape shoes clean, retains its shape and absorbs moisture. For best results keep in a sheltered area such as a covered porch, keeping extreme moisture and sunlight to a minimum. Average height is 11⁄2” – 2” thick. Vacuum, sweep or lightly hose clean.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.