
Natural, Black, 22 W x 36 L
Mfr # 180032236NP
Zoro # G805839222
product price: $32.99
/eaKey Features
Size
22 x 36
Color
Natural, Black
Series
Amanda Circle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
180032236NP
Zoro #
G805839222
UPC #
818912039045
Country of Origin
India
Dimensions
Size
22 x 36
Details
Color
Natural, Black
Series
Amanda Circle
Description
Over-sized to provide more coverage, this beautiful combination of coir and rubber make a stylish, yet durable reception for your guests. While the heavy-duty rubber adds weight and elegance, the coir acts as a natural scraper on shoes to keep debris from entering your home. Sweep or hose clean.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.