Zoro Homepage

Natural, Black, 24 W x 36 L

  • Mfr # 180022436NP

  • Zoro # G305839227


product price: $26.99
/ea

Key Features

Size
24 x 36
Color
Natural, Black
Printed Image or Message
Blank
Series
Chateaux
Surface Design
Chateaux
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180022436NP
Zoro #
G305839227
UPC #
810016567691
Country of Origin
India

Dimensions

Size
24 x 36

Details

Item
Door Mat
Color
Natural, Black
Printed Image or Message
Blank
Series
Chateaux
Surface Design
Chateaux

Description

Calloway Mills 180022436NP Chateaux Doormat, 24" x 36"


  • • Over-sized to provide more coverage
  • • All-season, colorfast and weather tolerant
  • • Durable coir that scrapes shoes clean
  • • Vinyl backing to help prevent movement

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.