Zoro Homepage

Natural, Black, 24 W x 48 L

  • Mfr # 101632448NP

  • Zoro # G605839149


product price: $49.59
/ea

Key Features

Color
Natural, Black
Surface Design
General
Printed Image or Message
Blank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101632448NP
Zoro #
G605839149
UPC #
810016562399
Country of Origin
India

Dimensions

Size
24 x 48

Details

Item
Door Mat
Color
Natural, Black
Surface Design
General
Printed Image or Message
Blank

Description

Calloway Mills 101632448NP The General Doormat, 24" x 48", (Plain Center)


  • • Over-sized to provide more coverage
  • • Heavy-duty rubber frame and back
  • • Natural coir that scrapes shoes clean
  • • All-season, colorfast and weather tolerant
  • • Dimensions: 24" x 48" x 1"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.