Zoro Homepage

Natural, Black, 30 W x 48 L

  • Mfr # 101633048NP

  • Zoro # G605839019


product price: $62.99
/ea

Key Features

Color
Natural, Black
Printed Image or Message
Blank
Surface Design
General
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101633048NP
Zoro #
G605839019
UPC #
810016562412
Country of Origin
India

Dimensions

Size
30 x 48

Details

Item
Door Mat
Color
Natural, Black
Printed Image or Message
Blank
Surface Design
General

Description

Calloway Mills 101633048NP The General Doormat, 30" x 48", (Plain Center)


  • • Over-sized to provide more coverage
  • • Heavy-duty rubber frame and back
  • • Natural coir that scrapes shoes clean
  • • All-season, colorfast and weather tolerant
  • • Dimensions: 30" x 48" x 1"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.