Personalized Door Mat, Black, Natural, 17 in W x 29 in L

  • Mfr # 107681729

  • Zoro # G112842786


product price: $39.99
/ea

Key Features

Overall Width
17 in
Overall Length
29 in
Color
Black, Natural
Surface Design
Vienna
Face Material Weight
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107681729
Zoro #
G112842786
UPC #
840195308815
Country of Origin
India

Dimensions

Overall Width
17 in
Overall Length
29 in
Size
17"x29"

Details

Item
Personalized Door Mat
Color
Black, Natural
Surface Design
Vienna
Face Material Weight
5
Printed Image or Message
Mr. & Mrs. Smith

Description

Calloway Mills107681729 Mr. & Mrs. Vlenna Personalized Doormat, 17" x 29"


  • • All-season, colorfast and weather tolerant
  • • Durable coir that scrapes shoes clean
  • • Vinyl backing to help prevent movement
  • • Dimensions: 17" x 29" x 0.60"
  • • Makes a great gift

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.