
Personalized Door Mat, Black, Natural, 17 in W x 29 in L
Mfr # 107731729
Zoro # G312843606
product price: $39.99
/eaKey Features
Overall Width
17 in
Overall Length
29 in
Color
Black, Natural
Printed Image or Message
Blank
Surface Design
Hello
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
107731729
Zoro #
G312843606
UPC #
840195309300
Country of Origin
India
Dimensions
Overall Width
17 in
Overall Length
29 in
Size
17"x29"
Details
Item
Personalized Door Mat
Color
Black, Natural
Printed Image or Message
Blank
Surface Design
Hello
Face Material Weight
5
Description
Calloway Mills 107731729 Hello Personalized Doormat, 17" x 29"
- • All-season, colorfast and weather tolerant
- • Durable coir that scrapes shoes clean
- • Vinyl backing to help prevent movement
- • Dimensions: 17" x 29" x 0.60"
- • Makes a great gift
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.