
Personalized Door Mat, Black, Natural, 17 in W x 29 in L
Mfr # 109011729
Zoro # G012841599
product price: $39.99
/eaKey Features
Overall Width
17 in
Overall Length
29 in
Color
Black, Natural
Face Material Weight
5
Surface Design
Jaxon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
109011729
Zoro #
G012841599
UPC #
840195328424
Country of Origin
India
Dimensions
Overall Width
17 in
Overall Length
29 in
Size
17"x29"
Details
Item
Personalized Door Mat
Color
Black, Natural
Face Material Weight
5
Surface Design
Jaxon
Printed Image or Message
Williams
Description
Calloway Mills 109011729 Jaxon Personalized Doormat, 17" x 29"
- • All-season, colorfast and weather tolerant
- • Durable coir that scrapes shoes clean
- • Vinyl backing to help prevent movement
- • Dimensions: 17" x 29" x 0.60"
- • Makes a great gift
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.