
Personalized Door Mat, Black, Natural, 17 in W x 29 in L
Mfr # 110341729
Zoro # G612841548
product price: $37.99
/eaKey Features
Overall Width
17 in
Overall Length
29 in
Color
Black, Natural
Surface Design
Jackson
Printed Image or Message
Williams
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
110341729
Zoro #
G612841548
UPC #
840195337556
Country of Origin
India
Dimensions
Overall Width
17 in
Overall Length
29 in
Size
17"x29"
Details
Item
Personalized Door Mat
Color
Black, Natural
Surface Design
Jackson
Printed Image or Message
Williams
Face Material Weight
5
Description
Calloway Mills 110341729 Jackson Personalized Doormat, 17" x 29"
- • All-season, colorfast and weather tolerant
- • Durable coir that scrapes shoes clean
- • Vinyl backing to help prevent movement
- • Dimensions: 17" x 29" x 0.60"
- • Makes a great gift
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.