Personalized Door Mat, Black, Natural, 17 in W x 29 in L

  • Mfr # 111141729

  • Zoro # G012842381


product price:  $21.79
/ea

Key Features

Overall Width
17 in
Overall Length
29 in
Size
17"x29"
Color
Black, Natural
Face Material Weight
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111141729
Zoro #
G012842381
UPC #
840195340853
Country of Origin
India

Dimensions

Overall Width
17 in
Overall Length
29 in
Size
17"x29"

Details

Item
Personalized Door Mat
Color
Black, Natural
Printed Image or Message
Nelson
Face Material Weight
5
Surface Design
Basic

Description

Calloway Mills 111141729 Nelson Personalized Doormat 17" x 29"


  • • All-season, colorfast and weather tolerant
  • • Durable coir that scrapes shoes clean
  • • Vinyl backing to help prevent movement
  • • Dimensions: 17" x 29" x 0.60"
  • • Makes a great gift

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.