Shop CALLOWAY MILLS
See all product information
Create Account
Personalized Door Mat, Black, Natural, 17 in W x 29 in L
- Mfr # 111181729
- Zoro # G112843097
product price:
$
21.79
/ea
Key Features
Overall Width
17 in
Overall Length
29 in
Size
17"x29"
Color
Black, Natural
Face Material Weight
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 111181729
- Zoro #
- G112843097
- UPC #
- 840195341058
- Country of Origin
- India
Dimensions
- Overall Width
- 17 in
- Overall Length
- 29 in
- Size
- 17"x29"
Details
- Item
- Personalized Door Mat
- Color
- Black, Natural
- Face Material Weight
- 5
- Surface Design
- Basic
- Printed Image or Message
- Ingram
Description
Calloway Mills 111181729 Ingram Personalized Doormat 17" x 29"
- • All-season, colorfast and weather tolerant
- • Durable coir that scrapes shoes clean
- • Vinyl backing to help prevent movement
- • Dimensions: 17" x 29" x 0.60"
- • Makes a great gift
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.