
Personalized Door Mat, Black, Natural, 17 in W x 29 in L
Mfr # 111581729
Zoro # G512840856
product price: $27.19
/eaKey Features
Overall Width
17 in
Overall Length
29 in
Size
17"x29"
Color
Black, Natural
Surface Design
Bold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
111581729
Zoro #
G512840856
UPC #
840195343441
Country of Origin
India
Dimensions
Overall Width
17 in
Overall Length
29 in
Size
17"x29"
Details
Item
Personalized Door Mat
Color
Black, Natural
Printed Image or Message
Wilson
Surface Design
Bold
Face Material Weight
5
Description
Calloway Mills 111581729 Bold Wilson Personalized Doormat 17" x 29"
- • All-season, colorfast and weather tolerant
- • Durable coir that scrapes shoes clean
- • Vinyl backing to help prevent movement
- • Dimensions: 17" x 29" x 0.60"
- • Makes a great gift
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.