Personalized Door Mat, Black, Natural, 17 in W x 29 in L
- Mfr # 111591729
- Zoro # G412840895
product price:
$
25.79
/ea
Key Features
Overall Width
17 in
Overall Length
29 in
Size
17"x29"
Color
Black, Natural
Surface Design
Bold
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 111591729
- Zoro #
- G412840895
- UPC #
- 840195343496
- Country of Origin
- India
- Item
- Personalized Door Mat
- Color
- Black, Natural
- Surface Design
- Bold
- Printed Image or Message
- Xavier
- Face Material Weight
- 5
Dimensions
- Overall Width
- 17 in
- Overall Length
- 29 in
- Size
- 17"x29"
Description
Calloway Mills 111591729 Bold Xavier Personalized Doormat 17" x 29"
- • All-season, colorfast and weather tolerant
- • Durable coir that scrapes shoes clean
- • Vinyl backing to help prevent movement
- • Dimensions: 17" x 29" x 0.60"
- • Makes a great gift
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.