
Personalized Door Mat, Black, Natural, 24 in W x 36 in L
Mfr # 107682436
Zoro # G912842832
product price: $53.99
/eaKey Features
Overall Width
24 in
Overall Length
36 in
Color
Black, Natural
Surface Design
Vienna
Printed Image or Message
Mr. & Mrs. Smith
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
107682436
Zoro #
G912842832
UPC #
840195308839
Country of Origin
India
Dimensions
Overall Width
24 in
Overall Length
36 in
Size
24"x36"
Details
Item
Personalized Door Mat
Color
Black, Natural
Surface Design
Vienna
Printed Image or Message
Mr. & Mrs. Smith
Face Material Weight
7
Description
Calloway Mills 107682436 Mr. & Mrs. Vlenna Personalized Doormat, 24" x 36"
- • Over-sized to provide more coverage
- • All-season, colorfast and weather tolerant
- • Durable coir that scrapes shoes clean
- • Vinyl backing to help prevent movement
- • Dimensions: 24" x 36" x 0.60"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.