
Personalized Door Mat, Black, Natural, 24 in W x 36 in L
Mfr # 110812436
Zoro # G512842515
product price: $36.85
/eaKey Features
Overall Width
24 in
Overall Length
36 in
Size
24"x36"
Color
Black, Natural
Surface Design
Basic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
110812436
Zoro #
G512842515
UPC #
840195339215
Country of Origin
India
Dimensions
Overall Width
24 in
Overall Length
36 in
Size
24"x36"
Details
Item
Personalized Door Mat
Color
Black, Natural
Surface Design
Basic
Face Material Weight
7
Printed Image or Message
Garcia
Description
Calloway Mills 110812436 Garcia Personalized Doormat 24" x 36"
- • Over-sized to provide more coverage
- • All-season, colorfast and weather tolerant
- • Durable coir that scrapes shoes clean
- • Vinyl backing to help prevent movement
- • Dimensions: 24" x 36" x 0.60"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.