Personalized Door Mat, Black, Natural, 24 in W x 36 in L

  • Mfr # 111312436

  • Zoro # G512841723


product price: $32.29
/ea

Key Features

Overall Width
24 in
Overall Length
36 in
Size
24"x36"
Color
Black, Natural
Face Material Weight
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111312436
Zoro #
G512841723
UPC #
840195342109
Country of Origin
India

Dimensions

Overall Width
24 in
Overall Length
36 in
Size
24"x36"

Details

Item
Personalized Door Mat
Color
Black, Natural
Face Material Weight
7
Printed Image or Message
Harris
Surface Design
Bold

Description

Calloway Mills 111312436 Bold Harris Personalized Doormat 24" x 36"


  • • Over-sized to provide more coverage
  • • All-season, colorfast and weather tolerant
  • • Durable coir that scrapes shoes clean
  • • Vinyl backing to help prevent movement
  • • Dimensions: 24" x 36" x 0.60"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.